LED Back-Lit Panel, 2x2, Selectable Watt/Lumen/CCT, 120-347V

Item #: 1896970

Cat #: PANELF4BS040UNHD8SC722GWH

UPC: 046135623189

to view pricing and more.
Documents & Guides
LED Back-Lit Panel, 2x2, Selectable Watt: 20/30/36, Selectable Lumen: 2500/3750/4500, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-347 Volt, 1 per SKU, 4 per Case *Sylvania Product Code 62318* *Sylvania Part # 62318*

Overview

LED Back-Lit Panel, 2x2, Selectable Watt: 20/30/36, Selectable Lumen: 2500/3750/4500, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-347 Volt, 1 per SKU, 4 per Case *Sylvania Product Code 62318* *Sylvania Part # 62318*

The SYLVANIA UltraLED Backlit Panels are the high efficiency solution for offices, schools, hospitality and retail areas.

Also known as: 046135623189, PANELF4BS040UNHD8SC722GWH

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Width: 24 in, 2 ft
Color: White
Light Technology: LED
Color Temperature: Selectable
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes