5.5G16.5/LED/CL/3K/120V/E12

Item #: 1897340

Cat #: S12100

UPC: 045923121005

to view pricing and more.
Documents & Guides
5.5 Watt G16 1/2 LED; Clear; Candelabra Base; 3000K; 500 Lumens; 120 Volt

Overview

5.5 Watt G16 1/2 LED; Clear; Candelabra Base; 3000K; 500 Lumens; 120 Volt

Satco's S12100 5.5-watt LED clear decorative globe bulb, offers warm white light and a 360 degree beam spread. This dimmable bulb features a Candelabra base for a beautiful chandelier lighting option and delivers exceptional illumination to your room. This traditional bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923121005, S12100

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 500
Material: Glass
Wattage: 5.500
Dimmable: Yes