MC Cable, 750/4 Aluminum, w/Aluminum Flex, Cut to Length

Item #: 1898007

Cat #: MCAL750750750750750STRWG-CUT

UPC:

to view pricing and more.
Aluminum Clad Cable, 750 AWG Aluminum, 4 Conductor, Aluminum Flex, Cut to Length

Overview

Aluminum Clad Cable, 750 AWG Aluminum, 4 Conductor, Aluminum Flex, Cut to Length

Southwire AlumaFlex Type MC Cable with triple E Aluminum Alloy is constructed with Type THHN/THWN-2 conductors rated 90 Deg C dry, and a bare equipment grounding conductor. Conductors are AlumaFlex AA-8000 series aluminum alloy compact stranded. A binder tape is wrapped over the conductors. Aluminum interlocking armor is applied over the assembly. Cable is also available in High Voltage Colors. Standard PVC Jacket will not meet "Limited Smoke or LS Rating". Optional Solonon Jacket can be provided for "LS" Rating.

Also known as: MCAL750750750750750STRWG-CUT

Specifications

Gauge: 750 kcmil
Length: Cut to Length
Conductors: 4
Gauge: 750 kcmil
Conductors: 4
Length: Cut to Length