This product has been discontinued.
This product may not be available in all locations.
5
more

Load Center, Main Breaker, 150A, 120/240VAC, 1PH, 22kAIC, 16 Space
Item #: 189837
Cat #: TM1615RCU
UPC: 783164113105
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 16 Space, 32 Circuits, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 16 Space, 32 Circuits, NEMA 3R, Surface
Also known as: 783164113105, TM1615RCU
Specifications
| Type: | Main Breaker |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Phase: | 1 |
| Circuits: | 32 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Interrupt Rating AC: | 22 kA |