Slide Dimmer, 600W, Skylark, Ivory

Item #: 189852

Cat #: S-600-IV

UPC: 027557330053

to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Ivory

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Ivory

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in ivory

Also known as: 027557330053, S-600-IV

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Type: Slide, Single-Pole
Poles: 1
Mounting: Knuckle
Light Technology: Halogen