M12™ Heated Toughshell™ Jacket Kit, Large, Black

Item #: 1898871

Cat #: 204B-21L

UPC: 045242612772

to view pricing and more.
Documents & Guides
M12™ Heated Toughshell™ Jacket Kit, Size: Large, Includes: (1) M12™ Heated TOUGHSHELL™ Jacket (204-20), (1) M12™ REDLITHIUM™ 3.0 Compact Battery Pack (48-11-2430) & (1) M12™ Compact Charger & Power Source, Black

Overview

M12™ Heated Toughshell™ Jacket Kit, Size: Large, Includes: (1) M12™ Heated TOUGHSHELL™ Jacket (204-20), (1) M12™ REDLITHIUM™ 3.0 Compact Battery Pack (48-11-2430) & (1) M12™ Compact Charger & Power Source, Black

Our M12™ TOUGHSHELL™ Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system that combines lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners to deliver HEAT BUILT TO OUTLAST. Our new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move as you work while being as tough as previous TOUGHSHELL™ jackets. This MILWAUKEE® heated jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, allowing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors. Available in black, gray, navy blue, and red with sizes small through 3XL.

Also known as: 045242612772, 204B-21L

Specifications

Color: Black
Type: Lithium Battery
Size: Large
Color: Black
Size: Large
Type: Lithium Battery