MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 189930

Cat #: QO1205219

UPC: 785901174868

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,10 kA,120/240 V AC,120/240 V AC,20 A,HACR and Switching Duty rated,QO,QO,miniature circuit-breaker,standard

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,10 kA,120/240 V AC,120/240 V AC,20 A,HACR and Switching Duty rated,QO,QO,miniature circuit-breaker,standard

Mini CB, QO, 20 A, 1P, 120/240 V, 10 kA, Plug in

Also known as: 785901174868, QO1205219

Specifications

Family / Style: QO
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA