Breaker, Frame Only, Spectra Series, 150A, 600V, 3P, 65kAIC

Item #: 189946

Cat #: SELA36AT0150

UPC: 783164211481

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Frame Only, Spectra Series, 150 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC

Overview

Breaker, Frame Only, Spectra Series, 150 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC
Also known as: 783164211481, SELA36AT0150

Specifications

Poles: 3
Volts AC: 480
Amps: 150
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA
Volts AC: 480
Family / Style: Spectra