Undercabinet Light, T5, 33-1/2", 8/13W, 120V, White

Item #: 189987

Cat #: EU-33

UPC: 847801014689

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T5, 8/13 Watt, 120 Volt, Length: 33-1/2 inch, Color: White

Overview

Undercabinet Light, T5, 8/13 Watt, 120 Volt, Length: 33-1/2 inch, Color: White
Also known as: 847801014689, EU-33

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 33 in
Color: White
Type: Undercabinet Light
Length: 33 in
Volts AC: 120
Color: White