MC Glide Luminary Tuff Cable, 16-2 (Purple/Pink), 12-2 (Brown/Gray), Green Ground, 1000 Foot Reel

Item #: 1900061

Cat #: SL04B60-L01

UPC: 077680362438

to view pricing and more.
Documents & Guides
MC Glide Luminary Tuff Cable, 16-2 (Purple/Pink), 12-2 (Brown/Gray), Green Ground, 1000 Foot Reel

Overview

MC Glide Luminary Tuff Cable, 16-2 (Purple/Pink), 12-2 (Brown/Gray), Green Ground, 1000 Foot Reel

Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits

Also known as: 077680362438, SL04B60-L01

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Conductors: 4
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Length: 1000 ft
Conductors: 4