S-gul 2544-15 Track Light,sea Gull

Item #: 19007
Cat #: 2544-15
UPC: 785652254451
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Track Light; Gimbal Ring; Voltage Rating: 12 V; Amperage Rating: 20 Amp; Lamp Type: Gx5.3 Halogen Mr16; Number Of Lamps: 1; Number Of Heads:1; Wattage: 50 Wtt; Fixture Material: Steel; Fixture Finish: White Body; Sockettype: Bi-pin; Length: 5-13/16 In; Width: 2-1/8 In; Height: 4-3/4 In; Lamp Included: No; Lumens: 12/40 Lm; Color Temperature: 3000 Deg K; Life Hours: 2000 Hr

Overview

Sea Gull Lighting; Track Light; Gimbal Ring; Voltage Rating: 12 V; Amperage Rating: 20 Amp; Lamp Type: Gx5.3 Halogen Mr16; Number Of Lamps: 1; Number Of Heads:1; Wattage: 50 Wtt; Fixture Material: Steel; Fixture Finish: White Body; Sockettype: Bi-pin; Length: 5-13/16 In; Width: 2-1/8 In; Height: 4-3/4 In; Lamp Included: No; Lumens: 12/40 Lm; Color Temperature: 3000 Deg K; Life Hours: 2000 Hr
Also known as: 785652254451, 2544-15

Specifications

Customer Reviews

No reviews for this product
(0)