Push Button, recessed Red Head, 1 NO Contact, 10A, 600V, Momentary

Item #: 190113

Cat #: CR104PBG10R3

UPC: 783166279762

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Recessed Red Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Recessed Red Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166279762, CR104PBG10R3

Specifications

Mounting: Panel
Color: Red
Type: Flush, Momentary, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Panel
Type: Flush, Momentary, Pushbutton
Size: 30 mm
Volts AC: 600
Color: Red
Amps: 10
Family / Style: CR104