500V 5Amp S/COND FERRULE 14.3 X 50.8MM

Item #: 190117

Cat #: FWH-5A14F

UPC: 051712370790

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 1200V, 5A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWH high speed fuse, 1200V, 5A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712370790, FWH-5A14F

Specifications

Diameter: 14 mm
Volts AC: 500
Amps: 5
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 50 kA
Diameter: 14 mm
Amps: 5
Type: North American Style
Length: 51 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA