3" Trim, Adjustable, Square, Satin Nickel/Black

Item #: 190120

Cat #: 3011SNBB

UPC: 623961978333

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Trim, Adjustable 15 Degree, Square, Satin Nickel Trim with Black Baffle

Overview

3 Inch Trim, Adjustable 15 Degree, Square, Satin Nickel Trim with Black Baffle

Adjustable square baf?e designed for use with IC or Non-IC AIR-TITE™ 3” Halo small aperture line and low voltage housings. This die-cast aluminum trim is available in multiple ?nishes to match interior decor. Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 15° tilt and integral 350° lamp holder rotation with locking thumbscrew. The trim construction allows use with the Halo H3 series of standard round aperture housings.

Also known as: 623961978333, 3011SNBB

Specifications

Color: Satin Nickel
Color: Satin Nickel