12W BR40 LED Lamp, 35K

Item #: 1901325

Cat #: LED12.5BR40DIM935TLRP2

UPC: 046135411557

to view pricing and more.
Documents & Guides
LED BR40 Lamp, 12 Watt, 1100 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 6 per Case *Sylvania Product Code 41155* *Sylvania Part # 41155*

Overview

LED BR40 Lamp, 12 Watt, 1100 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 6 per Case *Sylvania Product Code 41155* *Sylvania Part # 41155*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135411557, LED12.5BR40DIM935TLRP2

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED