Breaker, 15A, 3P, Frame Size H, Motor Protection, Adjustable Trip

Item #: 19016

Cat #: 140M-H8P-C15

UPC: 611320987256

to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 3-Pole, Frame Size H, Motor Protection Circuit, Adjustable Trip

Overview

Breaker, 15 Amp, 3-Pole, Frame Size H, Motor Protection Circuit, Adjustable Trip
Also known as: 611320987256, 140M-H8P-C15

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector
Amps: 15
Family / Style: 140M
Phase: 3
Type: Manual Motor Protector
Family / Style: 140M
Poles: 3
Amps: 15