
15A Commercial Grade Duplex Receptacle, 5-15R, Ivory
Item #: 19025
Cat #: 5280-IGI
UPC: 078477008874
to view pricing and more.
Documents & Guides
Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Ivory
Overview
Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Ivory
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
Also known as: 078477008874, 5280-IGI
Specifications
| Type: | Isolated Ground |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Material: | Nylon/Polycarbonate |
| Type: | Isolated Ground |
| Color: | Ivory |
| Material: | Nylon/Polycarbonate |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |