Breaker, Molded Case, Power Defense, Globally Rated, 3P, 200A, 65kAIC @ 480VAC, Frame 2, Fixed Trip

Item #: 1902666

Cat #: PDG23M0200TFFL

UPC: 786679861943

Sign In or Register to view pricing and more.
Documents & Guides
Power Defense, Breaker, Molded Case, Globally Rated, Frame 2, 3-Pole, 200 Amp, 65kA @ 480 Volt AC, Fixed Thermal - Magnetic Trip, Standard Terminals Load Only

Overview

Power Defense, Breaker, Molded Case, Globally Rated, Frame 2, 3-Pole, 200 Amp, 65kA @ 480 Volt AC, Fixed Thermal - Magnetic Trip, Standard Terminals Load Only

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arc flash events.

Also known as: 786679861943, PDG23M0200TFFL

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case
Size: Frame 2
Interrupt Rating AC: 65 kA
Amps: 200
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Poles: 3
Size: Frame 2