Safety Contactor, IEC, 100S, 9A, 24-60VAC, 20-60VDC, Low Consumption, Fast Drop-Out, 4 Poles

Item #: 1902752

Cat #: 100S-E09EJ422C

UPC: 191326913713

to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 9 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC, Electronic Coil, Low Consumption, Fast Drop-Out, 0NO/0NC Standard Contacts 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 100S, 9 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC, Electronic Coil, Low Consumption, Fast Drop-Out, 0NO/0NC Standard Contacts 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.

Also known as: 191326913713, 100S-E09EJ422C

Specifications

Poles: 4
Amps: 9
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Poles: 4
Type: Safety Contactor
Volts DC Control Range: 20 - 60
Amps: 9
Volts AC Control Range: 24 - 60