This product has been discontinued.

Heat Shrink, Flame-Retardant, 8 - 1/0 AWG, Black, 48" Long, 20/PK
Item #: 190304
Cat #: HDT-0800-48-BLACK-20-PCS
UPC: 054007406501
to view pricing and more.
Heat Shrink Cable Sleeve, Flame-Retardant, Heavy Wall, 8 - 1/0 AWG, Black, 48" Long, Box of 20, 600 Volts, Polyolefin Material, 3:1 Shrink Ratio, Adhesive Included
Overview
Heat Shrink Cable Sleeve, Flame-Retardant, Heavy Wall, 8 - 1/0 AWG, Black, 48" Long, Box of 20, 600 Volts, Polyolefin Material, 3:1 Shrink Ratio, Adhesive Included
Also known as: 054007406501, HDT-0800-48-BLACK-20-PCS
Specifications
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |
| Length: | 48 in |