Drive, 480VAC, 3PH, 460A, 350HP/ND, 300HP/HD, IP20/1, LCD HIM

Item #: 190313

Cat #: 20DD460ACENNBEASE

UPC: 820919929519

to view pricing and more.
Documents & Guides
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 460 Amp, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, Door Mounted Full Numeric LCD HIM, No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communication

Overview

Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 460 Amp, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, Door Mounted Full Numeric LCD HIM, No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communication
Also known as: 820919929519, 20DD460ACENNBEASE

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 300, 350
Type: General Purpose, Drive
Amps: 460
Phase: 3
IP/NEMA Rating: NEMA 1, IP20
Type: General Purpose, Drive
Volts AC: 480
Horsepower: 300, 350
Amps: 460