Breaker, 7A, 3P, Frame Size H, Adjustable Trip

Item #: 19032

Cat #: 140M-H8P-B70

UPC: 611320987249

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 7.0 Amp, 3-Pole, Frame Size H, Motor Protection Circuit, Adjustable Trip

Overview

Breaker, 7.0 Amp, 3-Pole, Frame Size H, Motor Protection Circuit, Adjustable Trip
Also known as: 611320987249, 140M-H8P-B70

Specifications

Phase: 3
Poles: 3
Amps: 7
Type: Manual Motor Protector
Family / Style: 140M
Phase: 3
Amps: 7
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector