Plates, 1-Gang Frame, W/ F Connector, 6-Position 6-Conductor, Screw
Item #:
190343
Cat #:
NS783W
UPC:
883778501869
Sign In or Register to view pricing and more.
Documents & Guides
Plates, 1-Gang Frame, W/ F Connector, 6-Position 6-Conductor, Screw, White
Overview
Plates, 1-Gang Frame, W/ F Connector, 6-Position 6-Conductor, Screw, White
The Hubbell HUBNS783W 1-gang F connector meets FCC part 68 and features a high impact-resistant thermoplastic plate.
Also known as: 883778501869, NS783W
Specifications
Mounting: | Insert |
Gangs: | 1 |
Color: | White |
Number of Ports: | 2 |
Connector Type: | 6P4C |
Mounting: | Insert |
Color: | White |
Connector Type: | 6P4C |
Gangs: | 1 |
Number of Ports: | 2 |
Customer Reviews
No reviews for this product
(0)