AREA A17 T4 240W 5K 480V BZ

Item #: 1903743

Cat #: A17-4T240-480

UPC: 192552012546

Sign In or Register to view pricing and more.
Documents & Guides
AREA A17 T4 240W 5K 480V BZ

Overview

AREA A17 T4 240W 5K 480V BZ

Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.

Also known as: 192552012546, A17-4T240-480

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED