MINIATURE CIRCUIT

Item #: 190379

Cat #: QO3100VH

UPC: 785901060192

to view pricing and more.

Overview

SQD QO3100VH MINIATURE CIRCUIT
Also known as: 785901060192, QO3100VH

Specifications

Poles: 3
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 22 kA