Stranded Conductor, Copper, Concentric, 250', 211.6 kcmil

Item #: 1903795

Cat #: LPC137250

UPC: 782856644316

to view pricing and more.
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Concentric, 250', 211.6 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Concentric, 250', 211.6 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644316, LPC137250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Copper
Weight: 0.650 lb
Length: 250 ft
Weight: 0.650 lb
Material: Copper