Stranded Conductor for Lightning Protection, Copper, Ropelay, 250', 132.52 kcmil

Item #: 1903804

Cat #: LPC127250

UPC: 782856644330

to view pricing and more.
Documents & Guides
CAD LPC127250 CABLE CU ROPELA

Overview

CAD LPC127250 CABLE CU ROPELA

Provides a path to ground for lightning currents.

Also known as: 782856644330, LPC127250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Copper
Weight: 0.440 lb
Length: 250 ft
Weight: 0.440 lb
Material: Copper