Prefabricated Gate Jumper Assembly, Left Hand, 3" Gate, 1 1/2" Post, 4/0 Stranded, 18" Jumper

Item #: 1903805

Cat #: A238FC2S18LH

UPC: 782856711780

to view pricing and more.
Documents & Guides
CAD A238FC2S18LH CLAMP FENCE

Overview

CAD A238FC2S18LH CLAMP FENCE

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856711780, A238FC2S18LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Jumper conductor is insulated
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Allowable Gauge Range: 4/0
Standards: California Proposition 65
Finish: Tinned