16 AWG TFFN Stranded Copper, White w/ Blue Stripe, 2500'

Item #: 190384

Cat #: TFFN16STRWHTBLU2500RL

UPC:

Sign In or Register to view pricing and more.
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue Stripe, 2500 Foot Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue Stripe, 2500 Foot Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: TFFN16STRWHTBLU2500RL

Specifications

Color: White/Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: White/Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded