Bevel Entry Cord Clip, Adh., .62" (15.8m

Item #: 1904150

Cat #: BEC62-A-T

UPC: 074983463411

to view pricing and more.
Documents & Guides
Adhesive backed bevel entry clip, .62" (15.8mm) bundle, natural, bulk package.

Overview

Adhesive backed bevel entry clip, .62" (15.8mm) bundle, natural, bulk package.
Also known as: 074983463411, BEC62-A-T

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.620 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.620 in