This product may not be available in all locations.

Push Button, 3-Position, Mushroom Head, Push-Pull, Illuminated
Item #: 19043
Cat #: 800H-FRXMQ24XCC
UPC: 662468633017
to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary, Maintained, Maintained, Mushroom Head, No Cap, NEMA 4/4X/13, Illuminated, Incandescent, 24 Volt AC/DC, Operator Only, 30 mm
Overview
Push Button, 3 Position, Momentary, Maintained, Maintained, Mushroom Head, No Cap, NEMA 4/4X/13, Illuminated, Incandescent, 24 Volt AC/DC, Operator Only, 30 mm
Also known as: 662468633017, 800H-FRXMQ24XCC
Specifications
| Volts DC: | 24 |
| Size: | 30 mm |
| Type: | Operator Only, 3 Position, Pushbutton |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 24 |
| Type: | Operator Only, 3 Position, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Volts AC: | 24 |