Nameplate, 30mm, Black/Gray, Metal, Non-Standard Engraved

Item #: 190460

Cat #: CR104PXN1BB001

UPC: 783166290705

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 1, Black/Gray, Non-Standard Engraved, Style B

Overview

Nameplate, 30 mm, Size 1, Black/Gray, Non-Standard Engraved, Style B
Also known as: 783166290705, CR104PXN1BB001

Specifications

Color: Black/Gray
Type: Nameplate, Engraved
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, Engraved
Size: 30 mm