WALLPLT, M-SIZE 2G, 1) DUP 1) REC, IV

Item #: 190544

Cat #: NPJ826I

UPC: 883778108549

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 1) Duplex 1) Decorator, Ivory

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 1) Duplex 1) Decorator, Ivory

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778108549, NPJ826I

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Size: Midway
Type: Combination Plate, Duplex/Decorator-GFCI
Color: Brown
Gangs: 2
Mounting: Device
Material: Nylon
Size: Midway
Color: Brown
Mounting: Device
Type: Combination Plate, Duplex/Decorator-GFCI
Gangs: 2
Material: Nylon