Copper Patch Cord, Cat 6A, Red S/FTP Cab

Item #: 1905520

Cat #: STP6X4RD

UPC: 074983012053

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 4 ft.
Also known as: 074983012053, STP6X4RD

Specifications

Color: Red
Material: Copper
Length: 4 ft
Color: Red
Length: 4 ft
Material: Copper