This product has been discontinued.

LED Area Light, 150 Watt, 20000 Lumen, 5000K, 120-277V
Item #: 1905561
Cat #: AREAFLD3A/150UNVD750/T3/BZ
UPC: 046135613180
to view pricing and more.
Documents & Guides
LED Area Light, 150 Watt, 20000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V dimmable, Type III Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61318* *Sylvania Part # 61318*
Overview
LED Area Light, 150 Watt, 20000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V dimmable, Type III Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61318* *Sylvania Part # 61318*
The SYLVANIA ValueLED Area Light 3A luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting. Integrated 3 pin photocontrol receptacle compatible with Standard NEMA photo cell. Shorting cap included. Each luminaire ships with a universal mounting accessory for round/square pole mounting.
Also known as: 046135613180, AREAFLD3A/150UNVD750/T3/BZ
Features & Benefits
- IP65 rated body offered in a modern and sleek design
- Energy savings up to 73%
- DLC Premium listed to maximize rebate opportunities
- Up to 135 LPW
- Each luminaire ships with a universal mounting accessory for round/square pole mounting and tenon mounting
Specifications
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Surface |
| Wattage: | 150 |
| IP/NEMA Rating: | IP65 |
| Color: | Bronze |
| Lumens: | 20000 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 150 |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65 |
| Lumens: | 20000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |