MP Printer Heat Shrink Label, Polyolefin, Yellow, 0.34"

Item #: 1905622

Cat #: H000X034H2M

UPC: 613056787018

to view pricing and more.
Documents & Guides
MP Printer Heat Shrink Label, Yellow, Military-Grade Polyolefin, 0.19" (4.7 mm) Diameter, 8' (2.4 m) Length, and 0.34" (8.6 mm) Width, Wire Range of 18–12 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing

Overview

MP Printer Heat Shrink Label, Yellow, Military-Grade Polyolefin, 0.19" (4.7 mm) Diameter, 8' (2.4 m) Length, and 0.34" (8.6 mm) Width, Wire Range of 18–12 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Also known as: 613056787018, H000X034H2M

Specifications

Width: 0.340 in
Color: Yellow
Width: 0.340 in
Color: Yellow