Utility Crimper Kit w/ O-D3 Jaw

Item #: 1905815

Cat #: 2978-22O

UPC: 045242568499

to view pricing and more.
Documents & Guides
M18™ Force Logic™ 6T Linear Utility Crimper Kit w/ O-D3 Jaw, Includes: M18™ Force Logic™ 6T Linear Utility Crimper, M18™ 6T Fixed O Crimping Jaw, M18™ RedLithium™ CP2.0 Battery, M18™ & M12™ Multi-Voltage Charger, 6T Utility Crimper & Cutter Bag

Overview

M18™ Force Logic™ 6T Linear Utility Crimper Kit w/ O-D3 Jaw, Includes: M18™ Force Logic™ 6T Linear Utility Crimper, M18™ 6T Fixed O Crimping Jaw, M18™ RedLithium™ CP2.0 Battery, M18™ & M12™ Multi-Voltage Charger, 6T Utility Crimper & Cutter Bag

The MILWAUKEE® M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ O-D3 Jaw is The Fastest, Most Versatile Way to Crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed use to easily activate without changing hand positions. The inline design and 340° rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, ½” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod becoming a lineman’s single cutting and crimping tool solution –saving space on the truck. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee FORCE LOGIC™ Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK™ Electronics, and REDLITHIUM™ Batteries for ultimate reliability in the toughest conditions. ONE KEY™ Technology allows for storing real-time crimp data, generating professional reports, viewing historical tool performance, and it all syncs wirelessly to the cloud for easy access.

Also known as: 045242568499, 2978-22O

Features & Benefits

  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Predictive Force Monitoring (PFM™) with Auto Complete Ensures Full Pressure
  • Fastest Crimp Times in All Elements
  • Inline design and 340deg head rotation for easy access in tight spaces
  • Easy to reach dual electronic release buttons enable easy activation for right and left handed users
  • Unmatched control and ultimate versatility in any orientation and across multiple applications
  • Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
  • Compatible with all industry standard W-Style dies

Specifications

Volts AC: 18
Volts AC: 18