12 PK Cut Level 3 Nitrile Dipped Gloves, Small

Item #: 1906167

Cat #: 48-22-8930B

UPC: 045242530380

Sign In or Register to view pricing and more.
Documents & Guides
12 PK Cut Level 3 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Nylon & HPPE Liner Material, TDM Cut Rating C, Abrasion Rating 4, Tear Rating 4, Puncture Rating 3, Size: Small

Overview

12 PK Cut Level 3 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Nylon & HPPE Liner Material, TDM Cut Rating C, Abrasion Rating 4, Tear Rating 4, Puncture Rating 3, Size: Small

The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a comfort web grip to provide all-day comfort, best in class grip performance, and ultimate durability. Smartswipe™ fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.

Also known as: 045242530380, 48-22-8930B

Features & Benefits

  • ANSI & EN Cut Rating 3
  • Comfort web grip for best in class grip performance and comfortable fit
  • Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylon & HPPE liner material
  • TDM cut rating C
  • Abrasion rating 4
  • Tear rating 4

Specifications

Size: Small
Type: Gloves, Dipped
Size: Small
Type: Gloves, Dipped