Relay, Timing, DIN Rail Mount, 24V AC/DC Coil, 0.05s - 300h, 8A

Item #: 190627
Cat #: RE7TL11BU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, DIN Rail Mount, 24 Volt AC/DC Coil, 110 - 240 Volt AC, 0.05 second - 300 hour, 8 Amp, On Delay

Overview

Relay, Timing, DIN Rail Mount, 24 Volt AC/DC Coil, 110 - 240 Volt AC, 0.05 second - 300 hour, 8 Amp, On Delay
Also known as: RE7TL11BU

Specifications

Type: On Delay, Relay, Timing
Volts DC Control: 24
Range: 0.050 sec - 300 hr
Volts AC Control: 24
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: On Delay, Relay, Timing
Range: 0.050 sec - 300 hr
Mounting: DIN Rail
Amps: 8
Volts DC Control: 24
Volts AC Control: 24
Poles: 1

Customer Reviews

No reviews for this product
(0)