Made in USA

3/8" Hex Nut Driver, Insulated

Item #: 190657
Cat #: 646-3/8-INS
UPC: 092644652295
Sign In or Register to view pricing and more.
3/8" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shaft Length: 6"

Overview

3/8" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shaft Length: 6"
Also known as: 092644652295, 646-3/8-INS

Specifications

Color: Blue, Orange
Length: 6 in
Diameter: 3/8 in
Standards: California Proposition 65
Color: Blue, Orange
Diameter: 3/8 in
Length: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)