1/2" Hex Nut Driver, Insulated

Item #: 190659
Cat #: 646-1/2-INS
UPC: 092644652318
Sign In or Register to view pricing and more.
1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shaft Length: 3"

Overview

1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shaft Length: 3"
Also known as: 092644652318, 646-1/2-INS

Specifications

Diameter: 1/2 in
Color: Red, Orange
Length: 6 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 6 in
Color: Red, Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)