2'x4' LED Flat Panel, 4000 Lumen, 50K

Item #: 1906871

Cat #: CPX-2X4-4000LM-50K-M2

UPC: 193048313680

to view pricing and more.
Documents & Guides
No Documents Available
2Ft. x 4Ft. LED Flat Panel, 4000 Lumens, 5000K, CRI 80, 120-277 Volts, Dimmable, White

Overview

2Ft. x 4Ft. LED Flat Panel, 4000 Lumens, 5000K, CRI 80, 120-277 Volts, Dimmable, White
Also known as: 193048313680, CPX-2X4-4000LM-50K-M2

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277