Duplex Receptacle Wallplate, 2-Gang, 'EMERGENCY', 302 Stainless Steel

Item #: 190725

Cat #: 84016-E40

UPC: 078477309452

to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 2-Gang, Non-Magnetic Stainless Steel, Engraved "EMERGENCY"

Overview

Duplex Receptacle Wallplate, 2-Gang, Non-Magnetic Stainless Steel, Engraved "EMERGENCY"

2-Gang Duplex Device Receptacle Wallplate, Device Mount, Engraved Emergency, Stainless Steel

Also known as: 078477309452, 84016-E40

Specifications

Type: Wallplate, Emergency, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Wallplate, Emergency, Duplex
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless