M18™ FORCE LOGIC™ 600 MCM Crimper Kit, #8–350MCM Dies

Item #: 1907736

Cat #: 2679-350A

UPC: 045242551835

to view pricing and more.
Documents & Guides
M18™ FORCE LOGIC™ 600 MCM Crimper Kit* with #8 – 350MCM Al Dies *350MCM Al,. Includes: (1) M18™ FORCE LOGIC™ 600 MCM Crimper, 12 Different Dies (See Cut Sheet for Sizes), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case

Overview

M18™ FORCE LOGIC™ 600 MCM Crimper Kit* with #8 – 350MCM Al Dies *350MCM Al,. Includes: (1) M18™ FORCE LOGIC™ 600 MCM Crimper, 12 Different Dies (See Cut Sheet for Sizes), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case

Our M18™ FORCE LOGIC™ 600 MCM Crimper is the most accurate way to crimp. It produces cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. This crimper uses our U-Style Dies that feature vivid industry standard color markings to indicate wire sizes. We've designed the FORCE LOGIC™ Crimper to imprint the wire size onto the connector after crimp completion, eliminating the time consuming process of cross referencing. Our innovative jaw design holds the connector for instant alignment and our Predictive Force Monitoring (PFM™) ensures proper pressure is reached on every crimp. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high-speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. Our crimpers feature a fully enclosed high-speed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Batteries delivering you ultimate reliability in the toughest conditions and up to 4x longer life. These features make Milwaukee hydraulic crimpers the fastest, most accurate and durable in the world. Equipped with MILWAUKEE® ONE-KEY™ Technology, these crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The crimper kit includes #8 AWG – 350 MCM Aluminium U Style Dies, (2) M18™ 2.0 REDLITHIUM™ Batteries, M18™ and M12™ Multi-Voltage Charger and a carrying case that accommodates 15 sets of U-Style dies.

Also known as: 045242551835, 2679-350A

Specifications

Type: Lithium Battery
Type: Lithium Battery