Pipe Ground Clamp, 6 AWG - 250 MCM, 3-1/2 - 4", ETPB

Item #: 190832

Cat #: CPC3.5/4

UPC: 808475008299

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Ground Clamp, 6 AWG - 250 MCM, 3-1/2 - 4 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.

Overview

Pipe Ground Clamp, 6 AWG - 250 MCM, 3-1/2 - 4 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
Also known as: 808475008299, CPC3.5/4

Specifications

Size: 4 in
Material: Bronze
Allowable Gauge Range: 250
Size: 4 in
Allowable Gauge Range: 250
Material: Bronze