
Allied Amu2060tf 20x16x10 NEMA 4x F
Item #: 1908988
Cat #: AMU2060TF
UPC: 085339963165
to view pricing and more.
Overview
All Amu2060tf 20x16x10 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Flange Mount
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339963165, AMU2060TF
Specifications
| Depth: | 10 in |
| Height: | 20 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 16 in |
| Mounting: | Wall |
| Depth: | 10 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Mounting: | Wall |
| Height: | 20 in |
| Color: | Gray |
| Width: | 16 in |