Dimmer, 120V, 3-Way, Eggshell

Item #: 1909239
Cat #: DVSCLV-103P-ES
UPC:
Sign In or Register to view pricing and more.
Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Eggshell.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Eggshell.
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in eggshell
Also known as: DVSCLV-103P-ES

Specifications

Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decora
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Eggshell
Family / Style: Diva
Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decora
Mounting: Surface
Color: Eggshell
Volts AC: 120
Wattage: 800
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)