15W BR30 LED Lamp, 22-27K

Item #: 1909543

Cat #: 558023

UPC: 046677558024

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 15W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1400, CRI: 90, Color Temperature: 2700K-2200K, Rated Average Life: Hrs. 15,000 Hrs. *Philips OC# 558023, 12NC 929002351403, Product Name: 15BR30/PER/927-22/E26/WG/HO 4/1FB T20.

Overview

Dimmable LED Lamp, 15W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1400, CRI: 90, Color Temperature: 2700K-2200K, Rated Average Life: Hrs. 15,000 Hrs. *Philips OC# 558023, 12NC 929002351403, Product Name: 15BR30/PER/927-22/E26/WG/HO 4/1FB T20.
Also known as: 046677558024, 558023

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 1400
Volts AC: 120
Wattage: 15
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Type: LED Retrofit
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1400
Wattage: 15
Color Rendering Index (CRI): 90
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Type: LED Retrofit