This product may not be available in all locations.

AC Drive, PowerFlex 755TR, IP54/12, 350HP LD, 300HP ND, 250HP HD, 302/361/430A, Frame 7
Item #: 1910283
Cat #: 20GE64D361LNDNNNNN-C0
UPC: 195272181110
to view pricing and more.
Documents & Guides
AC Drives, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Type 12/IP54, Floor Mount, Light Duty 350 Horse Power (430 Amp), Normal Duty 300 Horse Power (361 Amp), Heavy Duty 250 Horse Power (302 Amp), 480 Volt AC, 3-Phase, Frame 7, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Overview
AC Drives, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Type 12/IP54, Floor Mount, Light Duty 350 Horse Power (430 Amp), Normal Duty 300 Horse Power (361 Amp), Heavy Duty 250 Horse Power (302 Amp), 480 Volt AC, 3-Phase, Frame 7, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 195272181110, 20GE64D361LNDNNNNN-C0
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 361, 302, 430 |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Horsepower: | 300, 350, 250 |
| Mounting: | Floor |
| Standards: | Build America Buy America Compliant |
| Phase: | 3 |
| Amps: | 361, 302, 430 |
| Horsepower: | 300, 350, 250 |
| Standards: | Build America Buy America Compliant |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Mounting: | Floor |