Low-Inertia Brushless Servo Motors Product, 460VAC, Frame Size 4, 5000RPM, No Brake

Item #: 191034

Cat #: MPL-B430P-SK72AA

UPC: 820919981012

to view pricing and more.
Documents & Guides
Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

The PowerFlex® 755 On-Machine™ Drive is designed for automotive, packaging, and any material handling customer applications for conveyance including transfer tables, vertical lifts, power roll beds, framers, and turntables for example. The IP66 enclosure rating allows the drive to be mounted on or near the machine and close to the motor to reduce the length of cables and installation costs. Customers can select from various options for Safe Torque Off, Network-Integrated Safety, input and control power, braking controls, and encoder types to meet their specific application needs. All connections to the drive are made using quick-connect receptacles that are mounted directly to the enclosure for quick installation.

Also known as: 820919981012, MPL-B430P-SK72AA

Specifications

Volts AC: 480
Size: Frame 4
RPM: 5000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
RPM: 5000
Size: Frame 4
Special Program: Rockwell Automation Preferred Product